Motion
58004
Impact Socket - 13/16 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #12245688
MFR #58004
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13/16 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #12245688
MFR #58004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
58004 1/2" DR 6 PT DEEP 13/16" MAG

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    13/16 in
  • Socket Points
    6 PT
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text