Motion
58005
Impact Socket - 7/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #12245689
MFR #58005
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
Mi Item #12245689
MFR #58005

Mfr description
58005 1/2" DR 6 PT DEEP 7/8" MAG WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.50/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Socket Size
    7/8 in

Details

  • Material
    Chrome Molybdenum Alloy
  • Socket Points
    6 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)