1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
2400-8M-PK36
8M, 8 mm Pitch, 2400 mm Pitch Length, 300 Teeth
MI ITEM #
12253518
MFR #
2400-8M-PK36
List Price
$2,670.44
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 2400-8M-PK36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
2400-8M-PK36
8M, 8 mm Pitch, 2400 mm Pitch Length, 300 Teeth
MI ITEM #
12253518
MFR #
2400-8M-PK36
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,670.44
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2400-8M-PK36 Synchro-Cog Belt HT
Specifications
Belt Type
8M
Pitch
8 mm
Number of Ribs
36
Number Of Teeth
300
Pitch Length
2400 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought