Motion
MKB25-10LZ-M9BWMAPC-X2172

SMC CORP OF AMERICA
MKB25-10LZ-M9BWMAPC-X2172

MKB25-10LZ-M9BWMAPC-X2172
MI ITEM #12253610
MFR #MKB25-10LZ-M9BWMAPC-X2172
Price$311.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB25-10LZ-M9BWMAPC-X2172

MKB25-10LZ-M9BWMAPC-X2172
MI ITEM #12253610
MFR #MKB25-10LZ-M9BWMAPC-X2172

Mfr description
MKB25-10LZ-M9BWMAPC-X2172
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.00/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    MKB
  • Mounting Type
    MKB
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK-Z
  • Type
    Clamp Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)