Motion
IPH-3A-10-T-20

NACHI AMERICA INC
IPH-3A-10-T-20

IPH Series IP Pump
MI ITEM #12253617
MFR #IPH-3A-10-T-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
IPH-3A-10-T-20

IPH Series IP Pump
MI ITEM #12253617
MFR #IPH-3A-10-T-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IPH-3A-10-T-20 GEAR PUMP

Specifications

  • Pump Body Material
    Cast Iron
  • O Ring Material
    Aluminum
  • Design Number
    20
  • Manufacturer Catalog Number
    IPH-3A-10-T-20
  • Material
    Cast Iron
  • Maximum Operating Pressure
    4350 psi
  • Maximum Speed
    2000 rpm
  • Minimum Speed
    600 rpm
  • Mounting Method
    Foot Type
  • Pressure Rating
    3625 psi
  • Product Types
    Gear Pumps
  • Pump Capacity
    0.62 in³/rev
  • Pump Size
    3
  • Series
    IPH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought