Specifications
Dimensions
- Minimum Speed600 rpm
- Pump Size3
Details
- Design Number20
- Manufacturer Catalog NumberIPH-3B-13-E-20
- MaterialCast Iron
- Maximum Operating Pressure4350 psi
- Maximum Speed2000 rpm
- Mounting MethodFlange Type
- O Ring MaterialAluminum
- Pressure Rating3625 psi
- Product TypesGear Pumps
- Pump Body MaterialCast Iron
- Pump Capacity0.81 in³/rev
- SeriesIPH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)