Specifications
Dimensions
- Minimum Speed500 rpm
- Pump Size4
Details
- Design Number20
- Manufacturer Catalog NumberIPH-4A-20-LT-20
- MaterialCast Iron
- Maximum Operating Pressure4350 psi
- Maximum Speed2000 rpm
- Mounting MethodFoot Type
- O Ring MaterialAluminum
- Pressure Rating3625 psi
- Product TypesGear Pumps
- Pump Body MaterialCast Iron
- Pump Capacity1.26 in³/rev
- SeriesIPH
Overview
Mfr description
IPH-4A-20-LT-20 GEAR PUMP