Motion
IPH-4A-25-20

NACHI HYDRAULIC
IPH-4A-25-20

IPH-4A-25-20
MI ITEM #12253687
MFR #IPH-4A-25-20
List Price$5,052.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
IPH-4A-25-20

IPH-4A-25-20
MI ITEM #12253687
MFR #IPH-4A-25-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,052.91/each for your price

Overview

Mfr description
IPH-4A-25-20 GEAR PUMP

Specifications

  • Pump Body Material
    Cast Iron
  • O Ring Material
    Aluminum
  • Design Number
    20
  • Manufacturer Catalog Number
    IPH-4A-25-20
  • Material
    Cast Iron
  • Maximum Operating Pressure
    4350 psi
  • Maximum Speed
    2000 rpm
  • Minimum Speed
    500 rpm
  • Mounting Method
    Foot Type
  • Pressure Rating
    3625 psi
  • Product Types
    Gear Pumps
  • Pump Capacity
    1.56 in³/rev
  • Pump Size
    4
  • Series
    IPH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought