Specifications
Dimensions
- Minimum Speed400 rpm
- Pump Size5
Details
- Design Number21
- Manufacturer Catalog NumberIPH-5A-50-LT-21
- MaterialCast Iron
- Maximum Operating Pressure4350 psi
- Maximum Speed2000 rpm
- Mounting MethodFoot Type
- O Ring MaterialAluminum
- Pressure Rating3625 psi
- Product TypesGear Pumps
- Pump Body MaterialCast Iron
- Pump Capacity3.06 in³/rev
- SeriesIPH