Specifications
Dimensions
- Minimum Speed600 rpm
- Pump Size2
Details
- Design Number11
- Manufacturer Catalog NumberIPH-2A-6.5-T-11
- MaterialCast Iron
- Maximum Operating Pressure4350 psi
- Maximum Speed2000 rpm
- Mounting MethodFoot Type
- O Ring MaterialAluminum
- Pressure Rating3625 psi
- Product TypesGear Pumps
- Pump Body MaterialCast Iron
- Pump Capacity0.39 in³/rev
- SeriesIPH
Overview
Mfr description
IPH-2A-6.5-T-11 GEAR PUMP