Motion
IPH-5A-64-LT-21

NACHI HYDRAULIC
IPH-5A-64-LT-21

IPH Series IP Pump
MI ITEM #12253772
MFR #IPH-5A-64-LT-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
IPH-5A-64-LT-21

IPH Series IP Pump
MI ITEM #12253772
MFR #IPH-5A-64-LT-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Speed
    400 rpm
  • Pump Size
    5

Details

  • Design Number
    21
  • Manufacturer Catalog Number
    IPH-5A-64-LT-21
  • Material
    Cast Iron
  • Maximum Operating Pressure
    4350 psi
  • Maximum Speed
    2000 rpm
  • Mounting Method
    Foot Type
  • O Ring Material
    Aluminum
  • Pressure Rating
    3625 psi
  • Product Types
    Gear Pumps
  • Pump Body Material
    Cast Iron
  • Pump Capacity
    3.89 in³/rev
  • Series
    IPH

Overview

Mfr description
IPH-5A-64-LT-21 GEAR PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought