Motion
IPH-24B-3.5-25-EEL-11

NACHI HYDRAULIC
IPH-24B-3.5-25-EEL-11

IPH Series Double IP Pump
MI ITEM #12254029
MFR #IPH-24B-3.5-25-EEL-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
IPH-24B-3.5-25-EEL-11

IPH Series Double IP Pump
MI ITEM #12254029
MFR #IPH-24B-3.5-25-EEL-11

Mfr description
IPH-24B-3.5-25-EEL-11 GEAR PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Pump Size
    2
  • Minimum Speed
    600 rpm
  • Shaft Pump Size
    4

Details

  • Design Number
    11
  • Head Side Pump Capacity
    3.5 in³/rev
  • Manufacturer Catalog Number
    IPH-24B-3.5-25-EEL-11
  • Material
    Cast Iron
  • Maximum Operating Pressure
    4350 psi
  • Maximum Speed
    2000 rpm
  • Mounting Method
    Flange Type
  • O Ring Material
    Aluminum
  • Pressure Rating
    3045 psi
  • Product Types
    Gear Pumps
  • Pump Body Material
    Cast Iron
  • Series
    IPH
  • Shaft Side Discharge Rate
    24.8 gpm to 38.7 gpm
  • Shaft Side Pump Capacity
    25 in³/rev
  • Vent Side Discharge Rate
    1.1 gpm to 2.5 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)