Motion
IPH-25B-3.5-40-EL-11

NACHI AMERICA INC
IPH-25B-3.5-40-EL-11

IPH Series Double IP Pump
MI ITEM #12254140
MFR #IPH-25B-3.5-40-EL-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
IPH-25B-3.5-40-EL-11

IPH Series Double IP Pump
MI ITEM #12254140
MFR #IPH-25B-3.5-40-EL-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IPH-25B-3.5-40-EL-11 GEAR PUMP

Specifications

  • Pump Body Material
    Cast Iron
  • O Ring Material
    Aluminum
  • Design Number
    11
  • Manufacturer Catalog Number
    IPH-25B-3.5-40-EL-11
  • Material
    Cast Iron
  • Maximum Operating Pressure
    4350 psi
  • Maximum Speed
    2000 rpm
  • Minimum Speed
    600 rpm
  • Mounting Method
    Flange Type
  • Pressure Rating
    3045 psi
  • Product Types
    Gear Pumps
  • Series
    IPH
  • Head Pump Size
    2
  • Head Side Pump Capacity
    3.5 in³/rev
  • Shaft Pump Size
    5
  • Shaft Side Discharge Rate
    48.9 gpm to 76.6 gpm
  • Shaft Side Pump Capacity
    40 in³/rev
  • Vent Side Discharge Rate
    1.1 gpm to 2.5 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought