Specifications
Dimensions
- Head Pump Size2
- Minimum Speed600 rpm
- Shaft Pump Size5
Details
- Design Number11
- Head Side Pump Capacity8 in³/rev
- Manufacturer Catalog NumberIPH-25B-8-64-T-11
- MaterialCast Iron
- Maximum Operating Pressure4350 psi
- Maximum Speed2000 rpm
- Mounting MethodFlange Type
- O Ring MaterialAluminum
- Pressure Rating3045 psi
- Product TypesGear Pumps
- Pump Body MaterialCast Iron
- SeriesIPH
- Shaft Side Discharge Rate48.9 gpm to 76.6 gpm
- Shaft Side Pump Capacity64 in³/rev
- Vent Side Discharge Rate1.1 gpm to 2.5 gpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)