Specifications
Dimensions
- Head Pump Size2
- Minimum Speed600 rpm
- Shaft Pump Size6
Details
- Design Number11
- Head Side Pump Capacity3.5 in³/rev
- Manufacturer Catalog NumberIPH-26B-3.5-125-EL-11
- MaterialCast Iron
- Maximum Operating Pressure4350 psi
- Maximum Speed2000 rpm
- Mounting MethodFlange Type
- O Ring MaterialAluminum
- Pressure Rating3045 psi
- Product TypesGear Pumps
- Pump Body MaterialCast Iron
- SeriesIPH
- Shaft Side Discharge Rate97.5 gpm to 151.0 gpm
- Shaft Side Pump Capacity125 in³/rev
- Vent Side Discharge Rate1.1 gpm to 2.5 gpm
Overview
Mfr description
IPH-26B-3.5-125-EL-11 GEAR PUMP