Specifications
Dimensions
- Head Pump Size3
- Minimum Speed600 rpm
- Shaft Pump Size6
Details
- Design Number11
- Head Side Pump Capacity13 in³/rev
- Manufacturer Catalog NumberIPH-36B-13-80-LTT-11
- MaterialCast Iron
- Maximum Operating Pressure4350 psi
- Maximum Speed2000 rpm
- Mounting MethodFlange Type
- O Ring MaterialAluminum
- Pressure Rating3045 psi
- Product TypesGear Pumps
- Pump Body MaterialCast Iron
- SeriesIPH
- Shaft Side Discharge Rate97.5 gpm to 151.0 gpm
- Shaft Side Pump Capacity80 in³/rev
- Vent Side Discharge Rate3.2 gpm to 4.9 gpm
Overview
Mfr description
IPH-36B-13-80-LTT-11 GEAR PUMP