Specifications
Dimensions
- Head Pump Size4
- Minimum Speed500 rpm
- Shaft Pump Size4
Details
- Design Number11
- Head Side Pump Capacity32 in³/rev
- Manufacturer Catalog NumberIPH-44B-32-32-EL-11
- MaterialCast Iron
- Maximum Operating Pressure4350 psi
- Maximum Speed2000 rpm
- Mounting MethodFlange Type
- O Ring MaterialAluminum
- Pressure Rating3045 psi
- Product TypesGear Pumps
- Pump Body MaterialCast Iron
- SeriesIPH
- Shaft Side Discharge Rate24.8 gpm to 38.7 gpm
- Shaft Side Pump Capacity32 in³/rev
- Vent Side Discharge Rate6.5 gpm to 10.2 gpm
Overview
Mfr description
IPH-44B-32-32-EL-11 GEAR PUMP