Overview
Mfr description
IPH-56B-40-100-LTT-11 GEAR PUMP
Specifications
- Pump Body MaterialCast Iron
- O Ring MaterialAluminum
- Design Number11
- Manufacturer Catalog NumberIPH-56B-40-100-LTT-11
- MaterialCast Iron
- Maximum Operating Pressure4350 psi
- Maximum Speed2000 rpm
- Minimum Speed400 rpm
- Mounting MethodFlange Type
- Pressure Rating3045 psi
- Product TypesGear Pumps
- SeriesIPH
- Head Pump Size5
- Head Side Pump Capacity40 in³/rev
- Shaft Pump Size6
- Shaft Side Discharge Rate97.5 gpm to 151.0 gpm
- Shaft Side Pump Capacity100 in³/rev
- Vent Side Discharge Rate12.9 gpm to 20.2 gpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data