Motion
NASGP-1A-16F-8H3-R-E10

NACHI HYDRAULIC
NASGP-1A-16F-8H3-R-E10

NASGP-1A-16F-8H3-R-E10
MI ITEM #12255101
MFR #NASGP-1A-16F-8H3-R-E10
Price$532.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
NASGP-1A-16F-8H3-R-E10

NASGP-1A-16F-8H3-R-E10
MI ITEM #12255101
MFR #NASGP-1A-16F-8H3-R-E10

Mfr description
NASGP-1A-16F-8H3-R-E10 GEAR PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.90/each

Specifications

Details

  • Design Number
    10
  • Flange
    SAE-A
  • Manufacturer Catalog Number
    NASGP-1A-16F-8H3-R-E10
  • Material
    Cast Iron
  • Maximum Flow Rate
    7.61 gpm
  • Maximum Operating Pressure
    3500 psi
  • Maximum Pump Capacity
    16 cc/rev
  • Mounting
    2 Bolt Mount
  • O Ring Material
    Aluminum
  • Port Orientation
    Side Ported
  • Port Type
    SAE O-Ring
  • Pressure Rating
    2987 psi
  • Product Types
    External Gear Pumps
  • Pump Body Material
    Cast Iron
  • Pump Capacity
    16 cm³/rev
  • Series
    1
  • Shaft Type
    3/4 Key

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)