Motion
NCA1BB200-0300N-XTSSCT

SMC CORP OF AMERICA
NCA1BB200-0300N-XTSSCT

NCA1BB200-0300N-XTSSCT
MI ITEM #12255190
MFR #NCA1BB200-0300N-XTSSCT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1BB200-0300N-XTSSCT

NCA1BB200-0300N-XTSSCT
MI ITEM #12255190
MFR #NCA1BB200-0300N-XTSSCT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.8740 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    NFPA Interchangeable
  • Mounting Type
    Tie Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Type
    Tie-Rod

Overview

Mfr description
NCA1BB200-0300N-XTSSCT PNEU CYCLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought