1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
11250180-W
Protective Sleeve - 18.0000 in, 45 cm Long
Mi Item #
12255532
MFR #
11250180-W
Price
$9.54
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
ANSELL 11250180-W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
11250180-W
Protective Sleeve - 18.0000 in, 45 cm Long
Mi Item #
12255532
MFR #
11250180-W
Mfr description
11250180-W HYFLEX 11250 SIZE 18" NO THUM
INTERCEPT Cut Resistance: ANSI/ISEA 105-2024 CUT A3 and EN ISO B protection;HPPE yarn: Arm protection sleeves that ensure a cool;breathable feel;Silicone-free: Avoiding contaminant transfer to metal prior to painting\;Sleeve made with 37% recycled content*: Carbon footprint reduction of 102g CO2eq/piece
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.54
/each
Add to Cart
Specifications
Dimensions
Length
45 cm, 18.0000 in
Details
Product Type
Protective Sleeves
Type
Protective Sleeve
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items