Motion
11731110

ANSELL
11731110

11731110
MI ITEM #12255709
MFR #11731110
Price$18.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11731110

11731110
MI ITEM #12255709
MFR #11731110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.48/pr

Specifications

Dimensions

  • Length  
    8.3400 to 10.4300 in, 212 to 277 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Cuff Type
    Knit Wrist
  • Description
    Entry-level A2/ EN ISO B cut protection glove with a thin liner and a thin PU coating for flexibility.
  • Description Keyword
    Seamless Knit
  • EN388
    EN388 4X42B
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Manufacturer Catalog Number
    11-731
  • Material
    Fiber glass, HPPE, Nylon, Spandex
  • Material Type
    HPPE
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    HyFlex
  • Type
    Seamless Knit

Overview

Mfr description
11731110 HYFLEX 11731 SIZE 11, 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought