Motion
43216090

ANSELL
43216090

Leather Palm Glove - L or Size 9, Split Cowhide Leather, Unlined, Yellow
Mi Item #12255979
MFR #43216090
Price$39.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
43216090

Leather Palm Glove - L or Size 9, Split Cowhide Leather, Unlined, Yellow
Mi Item #12255979
MFR #43216090

Mfr description
43216090 ACTIVARMR 43216 SIZE 9, 0 MED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.77/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Yellow
  • Lining Material
    Unlined
  • Manufacturer Catalog Number
    813644
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)