Motion
83500085

ANSELL
83500085

Disposable Sterile Cleanroom Glove - L Size, Polyisoprene, Smooth Surface, Powder-Free, White Color
Mi Item #12256280
MFR #83500085
Price$5.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
83500085

Disposable Sterile Cleanroom Glove - L Size, Polyisoprene, Smooth Surface, Powder-Free, White Color
Mi Item #12256280
MFR #83500085

Mfr description
83500085 TOUCHNTUFF 83500 SIZE 8.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.88/pr

Specifications

Dimensions

  • Finger Thickness
    9.1 mil
  • Glove Size
    L
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    8.3 mil

Details

  • Application
    Administering Drugs, Clean Room Cleaning and Preparing, Maintaining Lab Furniture and Equipment, Packaging and Labeling, Sample Taking and Processing, Spill Or Leakage Cleanup, Transferring Liquids and Solids
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    No
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Hand Specific
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    83500085
  • Material
    Polyisoprene
  • Powder Style
    Powder-Free
  • Product Line
    Touchntuff
  • Product Types
    Glove
  • Standards Met
    AS/NZS 4179, ASTM D3577, ASTM D6978, ASTM D7160, Category III, EN 421:2010, EN 556-1:2001, EN ISO 21420:2020, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016, ISO 10282, ISO 11193
  • Sterile Gloves
    Gamma Sterilized
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)