Motion
97125100

ANSELL
97125100

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Cut Level A4
Mi Item #12256361
MFR #97125100
Price$46.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97125100

Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Cut Level A4
Mi Item #12256361
MFR #97125100

Mfr description
97125100 ACTIVARMR 97125 SIZE 10, 0
  • Impact Resistant;Cut Level A4;Seamless Knit;Oil Resistant;Hi Vis
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.51/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9.5000 to 11.5000 in, 240 to 285 mm
  • Men'S Size
    7
  • Mens Numeric Size
    7
  • Size
    7

Details

  • Ansi Isea Cut Resistance Level
    Level 4
  • Applications
    Drilling / Extraction, Drilling assembly and completion, Engagement and release of drill string slips, Handling jagged Metal, Heavy Equipment Servicing, Production Services / Processing, Transport and Logistics
  • Coating
    Nitrile
  • Coating Coverage
    Double Dip
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Double Dipped
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Double Dipped Nitrile
  • Color
    Orange
  • Construction Description
    HPPE liner | Seamless knit
  • Description
    Certified impact glove in accordance with EN 388:2016 impact requirements; Highly cut resistant glove - providing EN388:2016 level C and ANSI A4 cut protection; This impact- and cut-resistant glove with double-dip nitrile coating provides excellent grip and control when working with oils and other liquids; HPPE seamless knit glove keeps hands cool and comfortable; Double-dip nitrile coating defends against oil exposure and abrasion injuries; Designed for dynamic environments which have impact and cut hazards present
  • Description Keyword
    Cut Level A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    C
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    EN388 4X43CP
  • Features
    Cut Level A4, Hi Vis, Impact Resistant, Oil Resistant, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Enhanced oil Grip
  • Group & Class
    ANSI A4
  • Liner/Shell Material
    HPPE
  • Lining Material
    HPPE
  • Manufacturer Catalog Number
    97-125
  • Material
    HPPE
  • Material Type
    HPPE
  • Other Standards Met
    EN ISO 21420:2020, Reach Compliant
  • Product Line
    ActivArmr
  • Product Types
    Coated Gloves
  • Protection Type
    Cut and Impact Resistant
  • Series
    ActivArmr 97-125
  • Standards Met
    ANSI A4, EN 388:2016, EN ISO 21420:2020
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)