Overview
Mfr description
11812060 HYFLEX 11812 SIZE 6, 0
- Easily tears at multiple risk areasUnique knitted design allows the glove to easily tear at multiple high risk areas, significantly reducing the risk of hand injury if the glove becomes entangled in a rotating tool
- Ultra thin designProvides excellent tactility to grab even the smallest parts
- ZONZ technology for enhanced comfortZONZ technology offers extreme breathability to keep hands cool and comfortableUsage Precautions
- This glove will not directly protect the worker from injuries caused by contact with a sharp or high-speed rotating machine.
- If a glove becomes entangled in a rotating machine, whether or not it tears, it should be discarded and not used again.
- HyFlex 11-812 has been designed for rotating tools having a minimum torque of 10 Nm [7.4 foot-pounds] and speeds over 200 rotations per minute (RPM). HyFlex 11-812 is not recommended for rotating tools with lower torques and/or speeds. An in-depth analysis of the application requirements through Ansell Guardian is essential before use.
Specifications
- SizeXS or Size 6
- Length
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data