Motion
11757080

ANSELL
11757080

HyFlex Cut Resistant Glove
Mi Item #12256658
MFR #11757080
Price$19.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11757080

HyFlex Cut Resistant Glove
Mi Item #12256658
MFR #11757080

Mfr description
11757080 HYFLEX 11757 SIZE 8, 0
  • Extreme cut protection featuring INTERCEPT™ Technology while maintaining enhanced flexibility and tactility
  • These ultra-lightweight and ultra-thin breathable gloves are touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks
  • High dexterity combined with unmatched comfort and precision while achieving excellent abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.41/pr

Specifications

Details

  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)