Overview
Mfr description
11757100 HYFLEX 11757 SIZE 10, 0
- Extreme cut protection featuring INTERCEPT™ Technology while maintaining enhanced flexibility and tactility
- These ultra-lightweight and ultra-thin breathable gloves are touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks
- High dexterity combined with unmatched comfort and precision while achieving excellent abrasion resistance
- Tailored fit at the base of the pinky finger better matches natural hand contours
- Dermatologically approved by Dermatest®
Specifications
- MaterialPolyurethane
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data