Motion
H314
Adapter_Sleeve - 60 mm Bore Dia., M70 x 2 Thread Size
MI ITEM #12257958
MFR #H314
Your Price$139.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter_Sleeve - 60 mm Bore Dia., M70 x 2 Thread Size
MI ITEM #12257958
MFR #H314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.66/each(List $160.62)

Overview

Mfr description
H314 60 MM ADAPTER SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    60 mm
  • Thread Size
  • Overall Width
    52 mm
  • Outside Diameter
    60 mm
  • Lock Nut Outside Diameter
    92 mm
  • Series
    H
  • Manufacturer Product Page
  • Weight
    0.65 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text