Specifications
Dimensions
- Bore Diameter110 mm
- Outside Diameter150 mm
- Overall Width20 mm
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)