Motion
23148CE4C3
Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Straight Bore, Sealed, C3
MI ITEM #12258691
MFR #23148CE4C3
Price$10,491.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Straight Bore, Sealed, C3
MI ITEM #12258691
MFR #23148CE4C3

Mfr description
23148CE4C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,491.82/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm
  • Weight
    147.489 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    501324.07 lbf
  • Internal Clearance
    C3
  • Max Rpm
    1700 rpm
  • Maximum RPM (Grease)
    670 rpm
  • Maximum Speed
    1700 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    696907.9 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)