Motion
23152CAME4C3
Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Straight Bore, Open, C3
MI ITEM #12258692
MFR #23152CAME4C3
List Price$17,240.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Straight Bore, Open, C3
MI ITEM #12258692
MFR #23152CAME4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,240.64/each for your price

Overview

Mfr description
23152CAME4C3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    606984.3 lbf
  • Static Load Capacity
    843033.75 lbf
  • Maximum RPM (Grease)
    600 rpm
  • Max Rpm
    1500 rpm
  • Fillet Radius
    3 mm
  • Series
    231
  • Weight
    194.448 lbs
  • Maximum Speed
    1500 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text