Motion
23272CAMKE4C3
Spherical Roller Bearing - 360 mm ID, 650 mm OD, 232 mm Width, Straight Bore, Open
Mi Item #12258780
MFR #23272CAMKE4C3
Price$74,045.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 360 mm ID, 650 mm OD, 232 mm Width, Straight Bore, Open
Mi Item #12258780
MFR #23272CAMKE4C3

Mfr description
23272CAMKE4C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,045.18/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    232 mm
  • Weight
    753.981 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    1079083.2 lbf
  • Internal Clearance
    C3
  • Max Rpm
    450 rpm
  • Maximum RPM (Grease)
    380 rpm
  • Maximum Speed
    450 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    1922116.95 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)