Motion
23284CAG3MKC455W507

NSK CORP, BEARING DIV
23284CAG3MKC455W507

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12258784
MFR #23284CAG3MKC455W507
Price$95,605.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23284CAG3MKC455W507

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12258784
MFR #23284CAG3MKC455W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95,605.57/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    272 mm
  • Weight
    1165.38 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    2370000 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Speed
    377 rpm
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    4250000 N

Overview

Mfr description
23284CAG3MKC455W507 SPHERICAL ROLLER BEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought