Motion
23960CAME4
Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, Open, CN
Mi Item #12258815
MFR #23960CAME4
Price$15,861.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, Open, CN
Mi Item #12258815
MFR #23960CAME4

Mfr description
23960CAME4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,861.00/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    90 mm
  • Weight
    84.217 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    346205.86 lbf
  • Internal Clearance
    CN
  • Max Rpm
    1800 rpm
  • Maximum RPM (Grease)
    710 rpm
  • Maximum Speed
    1800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    559774.41 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)