Motion
23972CAME4
Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Straight Bore, Open, CN
MI ITEM #12258817
MFR #23972CAME4
Price$23,345.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 360 mm ID, 480 mm OD, 90 mm Width, Straight Bore, Open, CN
MI ITEM #12258817
MFR #23972CAME4

Mfr description
23972CAME4 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,345.17/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    90 mm
  • Weight
    98.547 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Dynamic Load Capacity
    388919.57 lbf
  • Internal Clearance
    CN
  • Max Rpm
    1700 rpm
  • Maximum RPM (Grease)
    600 rpm
  • Maximum Speed
    1700 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    685667.45 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)