Motion
24180CAME4
Spherical Roller Bearing - 400 mm ID, 650 mm OD, 250 mm Width, Straight Bore, Open, CN
MI ITEM #12258850
MFR #24180CAME4
List Price$113,643.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 400 mm ID, 650 mm OD, 250 mm Width, Straight Bore, Open, CN
MI ITEM #12258850
MFR #24180CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$113,643.04/each for your price

Overview

Mfr description
24180CAME4 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1112804.55 lbf
  • Static Load Capacity
    2270570.9 lbf
  • Maximum RPM (Grease)
    380 rpm
  • Max Rpm
    320 rpm
  • Fillet Radius
    5 mm
  • Series
    241
  • Weight
    696.661 lbs
  • Maximum Speed
    320 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought