Motion
1305J
Self-aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 17 mm Width, Open, CN
Mi Item #12258919
MFR #1305J
Price$148.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 17 mm Width, Open, CN
Mi Item #12258919
MFR #1305J

Mfr description
1305J DBL ROW SELF ALIGNING BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.50/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.562 lbs, 0.255 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    18200.0 N, 4091.5 lbf
  • Radial Static Load Capacity
    5000 N, 1124.0 lbf
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)