Motion
1320J
Self-aligning Ball Bearing - Straight, 100 mm ID, 215 mm OD, 47 mm Width, Open, C3
MI ITEM #12258932
MFR #1320J
Price$3,562.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 100 mm ID, 215 mm OD, 47 mm Width, Open, C3
MI ITEM #12258932
MFR #1320J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,562.61/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Weight
    18.519 lbs, 8.4 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1320J DBL ROW SELF ALIGNING BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 1320J is a self-aligning ball bearing with a 100mm straight bore, open design, and 215mm OD, suited for heavy machinery.
  • Manufacturer Catalog Number
    1320J
  • Manufacturer Upc Number
    029176522840
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    140000.0 N, 31473.2 lbf
  • Radial Static Load Capacity
    57500 N, 12926.5 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176522840

Overview

Mfr description
1320J DBL ROW SELF ALIGNING BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought