Motion
1322KJ
Self-aligning Ball Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width, Open, CN
Mi Item #12258933
MFR #1322KJ
Price$5,480.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width, Open, CN
Mi Item #12258933
MFR #1322KJ

Mfr description
1322KJ DBL ROW SELF ALIGNING BALL BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,480.91/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    24.692 lbs, 11.2 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    3000 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    161000.0 N, 36194.2 lbf
  • Radial Static Load Capacity
    72000 N, 16186.2 lbf
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)