Motion
2215J
Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width
MI ITEM #12258940
MFR #2215J
List Price$692.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 31 mm Width
MI ITEM #12258940
MFR #2215J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$692.95/each for your price

Overview

Mfr description
2215J DBL ROW SELF ALIGNING BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176414114
  • UPC_NO
    029176414114
  • Description
    2215J DBL ROW SELF ALIGNING BALL BEARING
  • Manufacturer Catalog Number
    2215J
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2215J is a self-aligning ball bearing with a 75mm straight bore, open design, and 130mm OD, suited for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text