Motion
32914J
Mi Item #12259405
MFR #32914J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12259405
MFR #32914J

Mfr description
32914J TAPERED ROLLER BEARING
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Cone Width
    20 mm
  • Cup Width  
    16 mm
  • Outside Diameter
    100 mm
  • Overall Width
    20 mm
  • Weight
    0.494 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Single Row Tapered Roller Bearings
  • Description
    NSK High Capacity, 32914J, Metric Tapered Roller Bearing
  • Double Row Design
    Single row tapered roller bearing, series 329
  • Dynamic Load Capacity
    70000 N
  • Manufacturer Upc Number
    029176524325
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)