Motion
VCL2MLSECX4

MCR SAFETY
VCL2MLSECX4

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #12266055
MFR #VCL2MLSECX4
List Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2MLSECX4

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #12266055
MFR #VCL2MLSECX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.02/each for your price

Overview

Mfr description
VCL2MLSECX4 VCL2MLSECX4 LIME MESH , CL 2

Specifications

  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Traffic Control
  • ANSI Class
    Type R Class 2
  • Front Closure
    Hook & Loop
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Vest Color
    Fluorescent Lime
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Size
    4
  • Product Line
    Luminator
  • Chest Size
    172.70 cm, 68.0000 in
  • Length
    73.70 cm, 29.0000 in
  • High Visibility
    Yes
  • Pattern
    Mesh
  • Stripe Width
    2.0000 in, 50.80 mm
  • Description
    Vcl2Mlsec - Class 2 Mesh Safety Vest with Security Logos
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Additional Details
    2 Inch Silver Reflective Stripes | Formerly Known As River City Garments
  • Series
    Luminator
  • Color
    Fluorescent Lime
  • Type
    High-Visibility
  • Group & Class
    Type R Class 2
  • Includes
    Security Logo
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought