Motion
VCL2MLSHFL

MCR SAFETY
VCL2MLSHFL

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #12266059
MFR #VCL2MLSHFL
Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2MLSHFL

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #12266059
MFR #VCL2MLSHFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.58/each

Specifications

Dimensions

  • Chest Size
    132.10 cm, 52.0000 in
  • Length
    64.77 cm, 25.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2 Inch Silver Reflective Stripes
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Lime
  • Cooling Method
    Passive Convection
  • Description
    Vcl2Mlshf - Class 2 Mesh Safety Vest with Sheriff Logos
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Public Safety, Traffic Control
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Radio Mic Tabs
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • Vest Color
    Fluorescent Lime

Overview

Mfr description
VCL2MLSHFL VCL2MLSHFL LIME MESH , CL 2 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought