Motion
VCL2MLSHFM

MCR SAFETY
VCL2MLSHFM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #12266062
MFR #VCL2MLSHFM
Price$20.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VCL2MLSHFM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #12266062
MFR #VCL2MLSHFM

Mfr description
VCL2MLSHFM VCL2MLSHFM LIME MESH , CL 2 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.58/each

Specifications

Dimensions

  • Chest Size
    124.46 cm, 49.0000 in
  • Length
    67.31 cm, 26.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2 Inch Silver Reflective Stripes
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Fluorescent Lime
  • Description
    Vcl2Mlshf - Class 2 Mesh Safety Vest with Sheriff Logos
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Traffic Control
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Sheriff Logo
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)