Specifications
Dimensions
- Frame Size184T
Details
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Manufacturer Upc Number722856014481
- Motor Horsepower1-1/2 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Product TypeGeneral Purpose Motors
- Synchronous Rpm900 rpm
- UPC_NO722856014481
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)