Motion
5,3600,EPFC,184T,3/60/230/460

MARATHON ELECTRIC
5,3600,EPFC,184T,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 184T Frame, EPFC Enclosure
MI ITEM #12269279
MFR #5,3600,EPFC,184T,3/60/230/460
Your Price$1,987.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
5,3600,EPFC,184T,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 184T Frame, EPFC Enclosure
MI ITEM #12269279
MFR #5,3600,EPFC,184T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,987.95/each(List $2,313.18)

Overview

Mfr description
184TTGCD6501 5,3600,EPFC,184T,3/60/230/4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184T
  • Enclosure Type
    EPFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought