Motion
191604.00
191604.00 2HP..1740RPM.56H.TEFC./575V.3P
MI ITEM #12269579
MFR #191604.00
List Price$3,665.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
191604.00 2HP..1740RPM.56H.TEFC./575V.3P
MI ITEM #12269579
MFR #191604.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,665.09/each for your price

Overview

Mfr description
191604.00 2HP..1740RPM.56H.TEFC./575V.3P
  • Full stainless steel exterior promotes resistance to water and chemical corrosion.
  • Double sealed bearings extend the lifetime of the motor by combating early signs of bearing failure.
  • Stainless steel output shaft seals protect against external contaminants.
  • Insulation systems deliver superior protection against voltage spikes.

Specifications

  • Service Factor
    1.15
  • Length
    15.55 in
  • Mounting Type
    Rigid Base
  • Weight
    52.00 lbs
  • Shaft Diameter
    0.6250 in
  • Width
    11.02 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought