Motion
7.5,1800,EPFC,213TC,3/60/230/460

MARATHON ELECTRIC
7.5,1800,EPFC,213TC,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 213TC Frame, EPFC Enclosure
MI ITEM #12269963
MFR #7.5,1800,EPFC,213TC,3/60/230/460
Your Price$3,066.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
7.5,1800,EPFC,213TC,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 213TC Frame, EPFC Enclosure
MI ITEM #12269963
MFR #7.5,1800,EPFC,213TC,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,066.65/each(List $3,679.99)

Overview

Mfr description
213TTGCD6528 7.5,1800,EPFC,213TC,3/60/23

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    EPFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought