Motion
10,3600,EPFC,215T,3/60/230/460

MARATHON ELECTRIC
10,3600,EPFC,215T,3/60/230/460

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 215T Frame, EPFC Enclosure
MI ITEM #12269982
MFR #10,3600,EPFC,215T,3/60/230/460
Your Price$2,734.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
10,3600,EPFC,215T,3/60/230/460

3600 rpm, 3000 rpm, 3 ph, 230/460 V, 215T Frame, EPFC Enclosure
MI ITEM #12269982
MFR #10,3600,EPFC,215T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,734.43/each(List $3,181.78)

Overview

Mfr description
215TTGCD6501 10,3600,EPFC,215T,3/60/230/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3000 rpm, 3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215T
  • Enclosure Type
    EPFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought